Shop All Truck Bed Covers
Extang
SOLID FOLD JEEP GLADIATOR 19 W/O R
Mfr # 83895
Zoro # G010951245
product price: $856.09
/ea
Free Shipping & Returns
Not eligible for select promotions
$856.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Color Black
- Installation Type Clamp-On
- Finish Matte
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 83895
- Zoro # G010951245
- UPC # 750289838954
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Color | Black |
Installation Type | Clamp-On |
Finish | Matte |
Folds/Panels | 2 Folds/ 3 Panels |
Locking Type | Tailgate Handle Lock |
Material | Aluminum |
Drilling Required | Drilling Not Required |
Type | Hard Folding |
Description
Hard Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable Using Tailgate Handle Lock, Black Matte, Aluminum
- •Lockable Using Tailgate Handle Lock
- •Rear Tail Section Clamps Operate With Spring Action Handle For Instant Fasten And Release
- •Our Exclusive, Lightweight, 1 Inch Thick EnduraShield Panel Provides Strength And Durability
- •Matte Black Textured Finish With Powder Coated Aluminum Frames And Hinges For Extra Wear Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA 16615-64012 ALTERNATOR (16615-64012 ALTERNATOR)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- A & I PRODUCTS Pulley 18" x18" x2" (A-PLW16)
- ROADPRO Pigtail Light Replacement, for 2-Pin (RP-43149)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 5-1/3 x 11-1/2 Foot (3014481)
- Extang Truck Bed & Tailgate Accessories