Shop All Truck Bed Covers
Extang
SLV/SIE 6.5 99-06 07 CLSC
Mfr # 92940
Zoro # G410951333
product price: $430.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Type Soft Folding
- Finish Matte
- Drilling Required Drilling Not Required
- Locking Type Tailgate Handle Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92940
- Zoro # G410951333
- UPC # 750289929409
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Type | Soft Folding |
Finish | Matte |
Drilling Required | Drilling Not Required |
Locking Type | Tailgate Handle Lock |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Material | Vinyl |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Does Not Work With Toolbox, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI Steel Underbody 60X24X24 2 Doors Blk (H602424-2)
- DISCO Blk Nyln Push Type Retainer 7mm Hole Size 18mm Stem L PK15 (11422PK)
- K-TOOL INTERNATIONAL Compact Jump Starter 1200 Amp, 12-Volt, 16,000Mah (KTIXD8008)
- OTC Clamshell Strut Spring Compressor (6494)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- TRUXEDO 19-C RAM 1500 (W/O RAMBOX) 5FT 7IN SENTRY CT (1585916)
- Extang Truck Bed & Tailgate Accessories