Shop All Truck Bed Covers
Extang
SILVERADO/SIERRA 6'9'' 2021 2500HD/3
Mfr # 90653
Zoro # G410951500
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Installation Type Clamp-On
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 90653
- Zoro # G410951500
- UPC # 750289906530
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Finish | Matte |
Color | Black |
Type | Soft Folding |
Material | Vinyl |
Drilling Required | Drilling Not Required |
Description
Soft Folding With Auto Latch And Secure Rotary Release, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Matte Black, Vinyl, Works Without Tool Boxes
- •Auto-Latching Component Automatically Secures Cover Into Place When Closed
- •Lockable Via Tailgate Lock
- •Heavy-Duty, Ancona Pebble Grained Fabric Protects Your Bed And Precious Cargo From Water, Dirt, And Dust
- •Engineered Secure Rotary Release Latching System Is Easy To Operate And Provides An Added Level Of Security, Simply Twist And Lift With One-Hand, One Motion
- •Sturdy T-Handle Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •Strongest Aircraft-Grade Aluminum Frame Contributes To Unrivaled Bed Protection
- •Sealed Tightly To Your Truck Bed With Adhesive-Free Perimeter Sealing
- •Allows Quick Cover Removal For Full Bed Use In Seconds, Without Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Rear Axle Gasket, 55328 (55328)
- RIGID INDUSTRIES E-SERIES L BRACKET KIT (40182)
- MARINCO Hybrid Wiper Blade, 16 (32016B)
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model E, Tan (20-087-122401-00)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- PROMAXX 5 ft. Bed Hard Flush Mount Tri Fold Tonneau Cover for 2016 Toyota Tacoma (PMXBC-41014)
- Extang Truck Bed Covers