Shop All Truck Bed Covers
Extang
SILVERADO/SIERRA 6 FT 9 IN 20-21
Mfr # 77653
Zoro # G910951420
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Drilling Required Drilling Not Required
- Type Soft Folding
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extang
- MFR # 77653
- Zoro # G910951420
- UPC # 750289776539
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Drilling Required | Drilling Not Required |
Type | Soft Folding |
Installation Type | Clamp-On |
Locking Type | Tailgate Handle Lock |
Finish | Matte |
Material | Vinyl |
Folds/Panels | 2 Folds/ 3 Panels |
Color | Black |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy To Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Wire Asy, Wpt1340 (WPT1340)
- GATES Straight Hose Coolant Hose, 24948 (24948)
- OPTRONICS Optronics ST70RS ST-70 Series Red 6" Oval Combination Tail Light Only (ST70RS)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, TFT-LCD, 130 Degree Viewing Angle (RVS-770613)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- BUSHWACKER 93-10 RANGER SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (28509)
- Extang Truck Bed & Tailgate Accessories