Shop All Truck Bed Covers
Extang
SILVERADO/SIERRA 1500 6.6' 2019 NBS
Mfr # 92457
Zoro # G410951456
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Material Vinyl
- Drilling Required Drilling Not Required
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92457
- Zoro # G410951456
- UPC # 750289924572
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Material | Vinyl |
Drilling Required | Drilling Not Required |
Color | Black |
Installation Type | Clamp-On |
Type | Soft Folding |
Locking Type | Tailgate Handle Lock |
Finish | Matte |
Folds/Panels | 2 Folds/ 3 Panels |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Does Not Work With Toolbox
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC CIRCUIT CORDLESS TESTER (AO7760)
- QUICKCABLE Copper Lug, 6 Gauge, 3/8", PK10 (5951-010F)
- GROTE LIGHTING BACK-UP LMP- CLR- US 45 SERIES- RECTANGU (62381)
- LIQUI MOLY Truck Series Complete Diesel System Cleaner, 0.5 Liter, 20252 (20252)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG 15-20 F150 8.0 FT BED TRIFECTA 2.0 (92485)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00601)
- Extang Truck Bed & Tailgate Accessories