Shop All Truck Bed Covers
Extang
SILVERADO/SIERRA 1500 6' 6'' 19-21
Mfr # 77457
Zoro # G910951345
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Folds/Panels 2 Folds/ 3 Panels
- Material Vinyl
- Type Soft Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 77457
- Zoro # G910951345
- UPC # 750289774573
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Folds/Panels | 2 Folds/ 3 Panels |
Material | Vinyl |
Type | Soft Folding |
Drilling Required | Drilling Not Required |
Finish | Matte |
Locking Type | Tailgate Handle Lock |
Installation Type | Clamp-On |
Color | Black |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy To Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Breakaway Battery Case, 6"x5-1/2"x3-1/4" (52022)
- GROTE Spring, Hose Support, 25" x 1" (81-0134)
- GATES Radiator Coolant Hose, 21556 (21556)
- HD DRIVEN Nut Cover Metal Bullet Flange Push On 33mm, PK 10 (076-00306)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- BUYERS PRODUCTS Ground Level Tarp Crank (DTG)
- Extang Truck Bed Covers