Shop All Truck Bed Covers
Extang
SILVERADO/SIERRA 1500 5.8FT 19-21
Mfr # 77456
Zoro # G510951240
product price: $328.59
/ea
Free Shipping & Returns
$328.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Installation Type Clamp-On
- Folds/Panels 2 Folds/ 3 Panels
- Type Soft Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 77456
- Zoro # G510951240
- UPC # 750289774566
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Soft Folding |
Locking Type | Tailgate Handle Lock |
Color | Black |
Drilling Required | Drilling Not Required |
Material | Vinyl |
Finish | Matte |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy To Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Over-Bed Fixed Ball Gooseneck Hitch (61100)
- STECK MANUFACTURING Lifter Lock Knob (32930)
- SPARTAN POWER 1 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-1FT4CBL56)
- FIREBOY-XINTEX Deluxe Helm Display w/Gauge Body, LED & Color Graphics f/Engine (DU-RBH-20-R)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- BAK IND REVOLVER X4S 2022 NISSAN FRONTIER 5 (80538)
- Extang Truck Bed & Tailgate Accessories