Shop All Truck Bed Covers
Extang
SILVERADO/SIERRA 1500 5.8' 2019
Mfr # 94456
Zoro # G810951230
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Folds/Panels 2 Folds/ 3 Panels
- Finish Matte
- Type Soft Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 94456
- Zoro # G810951230
- UPC # 750289944563
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Folds/Panels | 2 Folds/ 3 Panels |
Finish | Matte |
Type | Soft Folding |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Locking Type | Tailgate Handle Lock |
Material | Canvas |
Color | Black |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Canvas
- •Lockable Via Tailgate Lock
- •Features A Heavy-Duty High Quality Canvas Material Instead Of Vinyl
- •WeatherTuff Seals Exceed OEM Standards And Seals At All Contact Points To Keep Weather And Dust Out
- •Patented EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position For Added Security
- •45 Degree Steel Corner Brackets, Commercial Grade Rails, And I-Beam Style Monster Bows Provide Unparalleled Strength
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Hone Engine Cylinder, 2" - 7" (23500)
- ROADKING Hvy-Dty Lghtnng Chrg/Sync Cbl, Slvr, 6 ft. (RK06236)
- ECCO Back Up Alarm, Drawn 0.7A, 3-7/64" H, Black (EA9724)
- ILC Replacement for US Battery US 1800 XC2 (US 1800 XC2 US BATTERY)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- BUSHWACKER 02-08 DODGE RAM LB SMOOTH W/ HOLES ULTIMATE BEDRAIL CAP (58510)
- Extang Truck Bed Covers