Shop All Truck Bed Covers
Extang
SILVERADO/SIERRA 1500 5.8' 2019
Mfr # 92456
Zoro # G010951429
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Color Black
- Installation Type Clamp-On
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92456
- Zoro # G010951429
- UPC # 750289924565
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Color | Black |
Installation Type | Clamp-On |
Material | Vinyl |
Locking Type | Tailgate Handle Lock |
Finish | Matte |
Type | Soft Folding |
Folds/Panels | 2 Folds/ 3 Panels |
Drilling Required | Drilling Not Required |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Does Not Work With Toolbox
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES Wire Harness F/ Set (Pair) Of Drive Or (40196)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRWA1, NBR (14939)
- GE LAMPS LED Type B U Lamp U6, T8, G13,5000 K (LED13BDT8/U6/850)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5070)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- WESTIN HD Headache Rack (57-8023)
- Extang Truck Bed Covers