Shop All Truck Bed Covers
Extang
SILVERADO/SIERRA 1500 5'8'' 2014-18,
Mfr # 90445
Zoro # G010951313
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Finish Matte
- Color Black
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 90445
- Zoro # G010951313
- UPC # 750289904451
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Finish | Matte |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Soft Folding |
Installation Type | Clamp-On |
Drilling Required | Drilling Not Required |
Locking Type | Tailgate Handle Lock |
Material | Vinyl |
Description
Soft Folding With Auto Latch And Secure Rotary Release, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Matte Black, Vinyl, Works Without Tool Boxes
- •Auto-Latching Component Automatically Secures Cover Into Place When Closed
- •Lockable Via Tailgate Lock
- •Heavy-Duty, Ancona Pebble Grained Fabric Protects Your Bed And Precious Cargo From Water, Dirt, And Dust
- •Engineered Secure Rotary Release Latching System Is Easy To Operate And Provides An Added Level Of Security, Simply Twist And Lift With One-Hand, One Motion
- •Sturdy T-Handle Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •Strongest Aircraft-Grade Aluminum Frame Contributes To Unrivaled Bed Protection
- •Sealed Tightly To Your Truck Bed With Adhesive-Free Perimeter Sealing
- •Allows Quick Cover Removal For Full Bed Use In Seconds, Without Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Terminal, 4/0 ga., Yellow, PK5 (23PC84)
- MAIN FILTER MP FILTRI CT100P10AB Replacement/Interchange Spin-On Filter (MF0058101)
- VDO MARINE 2-1/16" Oil Pressure Gauge 80 PSI/5 Bar-8-32V-Black Dial-Round Bezel (A2C59514128)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7910-360-001F)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- TRUXEDO 19-C SILVERADO/SIERRA 1500(EXCL CARBON PRO BED)5FT8IN LO PRO TONNEAU (572401)
- Extang Truck Bed Covers