Shop All Truck Bed Covers
Extang
SILVERADO 6.5' 07-13 WO RAIL
Mfr # 92650
Zoro # G510951332
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Type Soft Folding
- Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extang
- MFR # 92650
- Zoro # G510951332
- UPC # 750289926507
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Type | Soft Folding |
Color | Black |
Material | Vinyl |
Installation Type | Clamp-On |
Locking Type | Tailgate Handle Lock |
Finish | Matte |
Drilling Required | Drilling Not Required |
Folds/Panels | 2 Folds/ 3 Panels |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Does Not Work With Toolbox, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Adhesive Wheel, Weight Remover (TMRTI74)
- PYROIL Power Steering Fluid, 12 Oz (PYPSF12P)
- SLIME Dual Head Pencil Gauge, 10 to 150 PSI (2021-A)
- SKF Shaft Seal, 1-1/2 x 2-1/16 x 5/16", CRW1, NBR (14864)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- UNDERCOVER 09-16 RAM (NO DUALLY, NO RAM BOX, NO 09 RAM 2500) 6.5FT SHORT BED ELITE (UC3078)
- Extang Truck Bed & Tailgate Accessories