Shop All Truck Bed Covers
Extang
SILVERADO 5.8' 07-13 WO RAIL
Mfr # 92645
Zoro # G810951421
product price: $419.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Material Vinyl
- Type Soft Folding
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92645
- Zoro # G810951421
- UPC # 750289926453
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Material | Vinyl |
Type | Soft Folding |
Installation Type | Clamp-On |
Finish | Matte |
Drilling Required | Drilling Not Required |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Tire Valve Stems, 1 1/4 In. (2080-A)
- MOOG Suspension Ball Joint - Front Lower, K90493 (K90493)
- RONSTAN D-SPLICER Kit w/4 Needles & 2mm-4mm (1/16"-5/32") Line (RFSPLICE-6)
- ATTWOOD MARINE Attwood Standard Glove Box Black (2638-1)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00721)
- Extang Truck Bed Covers