Shop All Truck Bed Covers
Extang
SILVERADO 1500 6.5' 14-17
Mfr # 92450
Zoro # G110951381
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Material Vinyl
- Drilling Required Drilling Not Required
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92450
- Zoro # G110951381
- UPC # 750289924503
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Material | Vinyl |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Finish | Matte |
Locking Type | Tailgate Handle Lock |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Soft Folding |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Does Not Work With Toolbox
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Professional Brake Cylinder Hone, W193C (W193C)
- SEACHOICE CLEAT 6"" PLASTIC-BLK (30821)
- SEACHOICE 3 Position Toggle Switch With 3 Screw Terminals On/Off/On (12121)
- WALKER EXHAUST Exhaust Muffler Assembly, 53162 (53162)
- EXTANG 07-13 SILVERADO/SIERRA 1500 07-14 2500/3500HD 8.0FT BED W/O TRACK SYST (93655)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG 20-C SILVERADO/SIERRA 8FT(EXCL W/ FACTORY SIDE STORAGE BOXES)SOLID FOL (84658)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF010015 (8HF010015)
- Extang Truck Bed Covers