Shop All Truck Bed Covers
Extang
SILVERADO 1500 5.8' 2014-15
Mfr # 83445
Zoro # G110951282
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Drilling Required Drilling Not Required
- Color Black
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 83445
- Zoro # G110951282
- UPC # 750289834451
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Drilling Required | Drilling Not Required |
Color | Black |
Installation Type | Clamp-On |
Finish | Matte |
Material | Aluminum |
Type | Hard Folding |
Locking Type | Tailgate Handle Lock |
Folds/Panels | 2 Folds/ 3 Panels |
Description
Hard Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable Using Tailgate Handle Lock, Black Matte, Aluminum
- •Rear Tail Section Clamps Operate With Spring Action Handle For Instant Fasten And Release
- •Lockable Using Tailgate Handle Lock
- •Made With TPO Dent Resistant Panels
- •Cooler To Touch On Hot Days
- •Snap On Seals Provide The Most Water Resistant Folding Cover On The Market
- •Convenient Cargo Carrying
- •Provides OEM Matching Style Along With Extra Wear Resistance And Protection
- •Easy Operation With Three Lightweight Panels And Aluminum Hinges Make Opening And Closing A Breeze
- •Easily Installs In Seconds Without Using Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Inr Tube, 2-5/8 In, Rbr, 4.8/4-8 Wb Tire (30012)
- A & I PRODUCTS Bushing, Cat II & III (2 pk) 6" x4" x2" (A-BUSH108)
- FEDERAL SIGNAL Lo Prof Strobe, Ambr, Perm, Strobe Tube (LP6-012-048A)
- PHOENIX Plug Connector, 4 In, Black (PJM30PC)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG111M)
- Extang Truck Bed & Tailgate Accessories