Shop All Truck Bed Covers
Extang
S10/S15 6' 94-03
Mfr # 92560
Zoro # G710951330
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Finish Matte
- Type Soft Folding
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92560
- Zoro # G710951330
- UPC # 750289445602
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Finish | Matte |
Type | Soft Folding |
Folds/Panels | 2 Folds/ 3 Panels |
Material | Vinyl |
Drilling Required | Drilling Not Required |
Color | Black |
Locking Type | Tailgate Handle Lock |
Installation Type | Clamp-On |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 92-96 Ford F150 Projector Headlight (2LHP-F15092G-TM)
- AUVECO PAK GM PUSH-TYPE RETAINERS, 4PK (AP19801)
- TIMKEN Tapered Roller Bearing Cone, Hm88542 (HM88542)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- TRUXEDO 02-13 AVALANCHE 5FT 11IN BED LO PRO QT SOFT ROLL-UP TONNEAU COVER (561101)
- Extang Truck Bed & Tailgate Accessories