Shop All Truck Bed Covers
Extang
RANGER 6' 82-11
Mfr # 92630
Zoro # G010951320
product price: $430.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Finish Matte
- Material Vinyl
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92630
- Zoro # G010951320
- UPC # 750289926309
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Locking Type | Tailgate Handle Lock |
Finish | Matte |
Material | Vinyl |
Color | Black |
Type | Soft Folding |
Folds/Panels | 2 Folds/ 3 Panels |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Foam Wrap, Foam, BF1212 FOAM (BF1212 FOAM)
- A & I PRODUCTS RE-MFG. STARTER 13" x5.5" x8" (A-1108394)
- GOLIGHT Golight Radioray GT Series Permanent Mount - White LED - Hard Wired Da (20204GT)
- DISCO Wht Nyln Wheel Mldg Ret 8.5mm Hole Size 12mm Stem L PK15 (9677PK)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 4-1/2 x 10 Foot (3014480)
- Extang Truck Bed Covers