Shop All Truck Bed Covers
Extang
RAMBOX 6 FT 4 IN 12-17
Mfr # 92426
Zoro # G610951454
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Promotion Restriction Not eligible for promotion
- Color Black
- Drilling Required Drilling Not Required
- Type Soft Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92426
- Zoro # G610951454
- UPC # 750289924268
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Color | Black |
Drilling Required | Drilling Not Required |
Type | Soft Folding |
Material | Vinyl |
Locking Type | Tailgate Handle Lock |
Folds/Panels | 2 Folds/ 3 Panels |
Finish | Matte |
Installation Type | Clamp-On |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER ROOF RACK PADS 18IN 2PK (7720)
- WESTAR 69-74 Volvo Passenger Car L4 Cyl 2.0 Engine Mount, Em-2424 (EM-2424)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B975)
- BALDWIN FILTERS Air Filter, 2-13/32 x 11-7/16 in. (RS3547)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG HONDA RIDGELINE 2017 (92590)
- BEDSLIDE 1000 Classic 68" X 48" (10-6848-CLS)
- Extang Truck Bed & Tailgate Accessories