Shop All Truck Bed Covers
Extang
RAMBOX 5 FT 7 IN 09-17
Mfr # 92420
Zoro # G010951368
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Color Black
- Type Soft Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92420
- Zoro # G010951368
- UPC # 750289924206
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Color | Black |
Type | Soft Folding |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Material | Vinyl |
Folds/Panels | 2 Folds/ 3 Panels |
Finish | Matte |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Pedestal-Power 2-3/8 Post, #1602016 (1602016)
- HALTEC Tread Depth Gauge, Pencil, 1/32 in Tread Dp Calibration Increments, Brass, Pocket Clip (GA-190)
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC94)
- MAHLE Cabin Air Filter, Lak740 (LAK740)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- WESTIN Ribbed Bed Caps - w/ Stake Holes (72-01114)
- Extang Truck Bed Covers