Shop All Truck Bed Covers
Extang
RAM 6'4'' 09-17
Mfr # 94430
Zoro # G010951252
product price: $499.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Finish Matte
- Drilling Required Drilling Not Required
- Color Black
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 94430
- Zoro # G010951252
- UPC # 750289944303
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Finish | Matte |
Drilling Required | Drilling Not Required |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Material | Canvas |
Type | Soft Folding |
Locking Type | Tailgate Handle Lock |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Canvas
- •Lockable Via Tailgate Lock
- •Features A Heavy-Duty High Quality Canvas Material Instead Of Vinyl
- •WeatherTuff Seals Exceed OEM Standards And Seals At All Contact Points To Keep Weather And Dust Out
- •Patented EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position For Added Security
- •45 Degree Steel Corner Brackets, Commercial Grade Rails, And I-Beam Style Monster Bows Provide Unparalleled Strength
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX A07A25G Replacement/Interchange Spin-On Filter (MF0058056)
- ILB GOLD Indicator Lamp, T Shape Tubular, Automotive, Replacement For Donsbulbs, 3T4-E14-130V (3T4-E14-130V)
- DYNAMIC FRICTION CO 4514-59030, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-59030)
- BANDO Rib Ace, 460J10 (460J10)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 4-1/2 x 10 Foot (DTR4510)
- Extang Truck Bed Covers