Shop All Truck Bed Covers
Extang
RAM 5'7'' 2019-21, NEW BODY STYLE
Mfr # 90421
Zoro # G610951294
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Material Vinyl
- Folds/Panels 2 Folds/ 3 Panels
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 90421
- Zoro # G610951294
- UPC # 750289904215
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Material | Vinyl |
Folds/Panels | 2 Folds/ 3 Panels |
Finish | Matte |
Color | Black |
Installation Type | Clamp-On |
Drilling Required | Drilling Not Required |
Locking Type | Tailgate Handle Lock |
Type | Soft Folding |
Description
Soft Folding With Auto Latch And Secure Rotary Release, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Matte Black, Vinyl, Works Without Tool Boxes
- •Auto-Latching Component Automatically Secures Cover Into Place When Closed
- •Lockable Via Tailgate Lock
- •Heavy-Duty, Ancona Pebble Grained Fabric Protects Your Bed And Precious Cargo From Water, Dirt, And Dust
- •Engineered Secure Rotary Release Latching System Is Easy To Operate And Provides An Added Level Of Security, Simply Twist And Lift With One-Hand, One Motion
- •Sturdy T-Handle Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •Strongest Aircraft-Grade Aluminum Frame Contributes To Unrivaled Bed Protection
- •Sealed Tightly To Your Truck Bed With Adhesive-Free Perimeter Sealing
- •Allows Quick Cover Removal For Full Bed Use In Seconds, Without Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Mechanics Seat Covers, PK500 (SC-5H)
- WHITECAP MARINE HARDWARE Flush Pull Ring (S-3364BC)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (53662)
- LUBRIPLATE 7 lb Worm Gear Fluid Jug 460 ISO Viscosity, 140 SAE (L0014-007)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- WESTIN Platinum Oval Bed Rails (50-2020)
- Extang Truck Bed & Tailgate Accessories