Shop All Truck Bed Covers
Extang
RAM 5'7'' 09-18, 2019-21 CLASSIC 150
Mfr # 90425
Zoro # G410951388
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Folds/Panels 2 Folds/ 3 Panels
- Type Soft Folding
- Locking Type Tailgate Handle Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 90425
- Zoro # G410951388
- UPC # 750289904253
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Soft Folding |
Locking Type | Tailgate Handle Lock |
Material | Vinyl |
Finish | Matte |
Color | Black |
Installation Type | Clamp-On |
Drilling Required | Drilling Not Required |
Description
Soft Folding With Auto Latch And Secure Rotary Release, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Matte Black, Vinyl, Works Without Tool Boxes
- •Auto-Latching Component Automatically Secures Cover Into Place When Closed
- •Lockable Via Tailgate Lock
- •Heavy-Duty, Ancona Pebble Grained Fabric Protects Your Bed And Precious Cargo From Water, Dirt, And Dust
- •Engineered Secure Rotary Release Latching System Is Easy To Operate And Provides An Added Level Of Security, Simply Twist And Lift With One-Hand, One Motion
- •Sturdy T-Handle Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •Strongest Aircraft-Grade Aluminum Frame Contributes To Unrivaled Bed Protection
- •Sealed Tightly To Your Truck Bed With Adhesive-Free Perimeter Sealing
- •Allows Quick Cover Removal For Full Bed Use In Seconds, Without Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 2 AWG Heavy Duty Jumper Cables (20 Feet) (JUMPER20FT2AWG)
- DILL AIR CONTROLS 231 ALCOA VALVE STEM W (DILTR553)
- FJC Pag Oil, Dye, 150 Viscosity, 8 oz. (2498)
- GATES Silicone Coolant Hose, Blue, 1-3/4 in. Dia (24828)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- WESTIN Ribbed Bed Caps - w/ Stake Holes (72-01111)
- Extang Truck Bed & Tailgate Accessories