Shop All Truck Bed Covers
Extang
RAM 5 FT 7 IN 09-17
Mfr # 92425
Zoro # G210951359
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Installation Type Clamp-On
- Type Soft Folding
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extang
- MFR # 92425
- Zoro # G210951359
- UPC # 750289924251
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Installation Type | Clamp-On |
Type | Soft Folding |
Folds/Panels | 2 Folds/ 3 Panels |
Color | Black |
Finish | Matte |
Locking Type | Tailgate Handle Lock |
Drilling Required | Drilling Not Required |
Material | Vinyl |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS D-Ring, PK 10 (B48PKGD10)
- CLASSIC ACCESSORIES StormPro T-Top Boat Cover, MdlD, Charcoal, 17 ft - 19 ft L (20-307-111001-RT)
- BALDWIN FILTERS Oil Filter, Spin-On, (B96-SS)
- WHITECAP Anti-Rattle Hold Down - Polished Brass (S-054BC)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- TONNO PRO 09-18 RAM 1500 CREW CAB 5.7FT SB TONNO HARDFOLD (NO RAM BOX) (HF-251)
- Extang Truck Bed Covers