Shop All Truck Bed Covers
Extang
NISSAN FRONTIER 5 FT BED
Mfr # 83985
Zoro # G310951334
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Color Black
- Finish Matte
- Drilling Required Drilling Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 83985
- Zoro # G310951334
- UPC # 750289839852
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Color | Black |
Finish | Matte |
Drilling Required | Drilling Not Required |
Locking Type | Tailgate Handle Lock |
Type | Hard Folding |
Material | Aluminum |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Description
Hard Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable Using Tailgate Handle Lock, Black Matte, Aluminum
- •Rear Tail Section Clamps Operate With Spring Action Handle For Instant Fasten And Release
- •Lockable Using Tailgate Handle Lock
- •Made With TPO Dent Resistant Panels
- •Cooler To Touch On Hot Days
- •Snap On Seals Provide The Most Water Resistant Folding Cover On The Market
- •Convenient Cargo Carrying
- •Provides OEM Matching Style Along With Extra Wear Resistance And Protection
- •Easy Operation With Three Lightweight Panels And Aluminum Hinges Make Opening And Closing A Breeze
- •Easily Installs In Seconds Without Using Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOPAR Liftgate Prop/Gas, 57010181Ac (57010181AC)
- GARMIN Garmin 010-12842-00 Bail Mount with Quick Release - Ultra HD 12" (010-12842-00)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 15% VLT (24” in x 20’ ft Roll) (400-2420)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- DONOVAN Arm/Pull Tarp HD Black Mesh 84in x 18ft (1801283)
- Extang Truck Bed Covers