Shop All Truck Bed Covers
Extang
NISSAN FRONTIER 5' 2022
Mfr # 90961
Zoro # G010951511
product price: $479.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Material Vinyl
- Installation Type Clamp-On
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 90961
- Zoro # G010951511
- UPC # 750289909616
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Material | Vinyl |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Color | Black |
Drilling Required | Drilling Not Required |
Finish | Matte |
Type | Soft Folding |
Description
Soft Folding With Auto Latch And Secure Rotary Release, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Matte Black, Vinyl, Works Without Tool Boxes
- •Auto-Latching Component Automatically Secures Cover Into Place When Closed
- •Lockable Via Tailgate Lock
- •Extang Engineered Secure Rotary Release Latching System Is Easy To Operate And Provides An Added Level Of Security, Simply Twist And Lift With One-Hand, One Motion
- •Heavy-Duty, Ancona Pebble Grained Fabric Protects Your Bed And Precious Cargo From Water, Dirt, And Dust
- •Sturdy T-Handle Cab Clamps Attach Directly To Your Bed Flanges Without Damage/Alteration To Your Bed Caps And Allows Quick Cover Removal For Full Bed Use In Seconds, Without Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL STORAGE SOLUTIONS Truck Box, Drawer, Steel, 30-1/8"W, Orange/Black, 2.6 cu. ft. (PRO252305)
- VELVAC Back up Alarm, 107dB, Black, 2-7/16 In H (697107)
- PURFLUX Oil Filter, Ls907 (LS907)
- CTA MANUFACTURING Thread Restorer File, Metric (8231)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG HONDA RIDGELINE 2017 (92590)
- TRAILFX Soft Tri-Fold, Lockable Using Tailgate Handle Lock, Black Vinyl With Aluminum Rails (TFX3008)
- Extang Truck Bed Covers