Shop All Truck Bed Covers
Extang
NISSAN FRONTIER 5' 2022
Mfr # 77961
Zoro # G510951424
product price: $349.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Material Vinyl
- Type Soft Folding
- Folds/Panels 2 Folds/ 3 Panels
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 77961
- Zoro # G510951424
- UPC # 750289779615
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Material | Vinyl |
Type | Soft Folding |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Locking Type | Tailgate Handle Lock |
Color | Black |
Drilling Required | Drilling Not Required |
Finish | Matte |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy-To-Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON G150049, EPG RADIAL (G150049)
- CRC Brakleen Pro Series Non-Chlorinated Brake Parts Cleaner, 19 oz Can, Solvent Based (05084PS)
- INTERNATIONAL DUNNAGE International Dunnage Air Inflator Tip (Air-Inflator-Tip)
- MAXXIMA Vehicle Dome Light, 12.8V DC, Red/White (M84434RW-A)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- BEDSLIDE Universal Install Kit (BSA-RIVKT)
- Extang Truck Bed Covers