Shop All Truck Bed Covers
Extang
FRONTIER 6' 05-16
Mfr # 92995
Zoro # G310951549
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Material Vinyl
- Color Black
- Type Soft Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92995
- Zoro # G310951549
- UPC # 750289929959
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Material | Vinyl |
Color | Black |
Type | Soft Folding |
Drilling Required | Drilling Not Required |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Finish | Matte |
Locking Type | Tailgate Handle Lock |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3 Inch Plain Receiver Tube - 8 Inch Shank (RT305808)
- HI-LIFT U.S. made Xtreme Duty Hi-Lift Jack - 60 inch (OFF-ROAD RECOVERY) (XD-60HL)
- ANCHOR INDUSTRIES Ford V8 5.8 68-56/Linc V8 7.0 65-58/Merc Motor Mount, 2141 (2141)
- GEN-Y HITCH 3 Bolt On Anti Rattle Hitch Tightener (GH-102269)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/2 x 14 Foot (DTR5514)
- Extang Truck Bed & Tailgate Accessories