Shop All Truck Bed Covers
Extang
FRONTIER 5' 05-16
Mfr # 92985
Zoro # G010951450
product price: $430.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Type Soft Folding
- Material Vinyl
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92985
- Zoro # G010951450
- UPC # 750289929850
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Locking Type | Tailgate Handle Lock |
Type | Soft Folding |
Material | Vinyl |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Color | Black |
Drilling Required | Drilling Not Required |
Finish | Matte |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 36BWD01 Wheel Bearing (36BWD01)
- PRESTONE Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, OAT, Ethylene Glycol, Yellow (AF2100)
- SPEC-D TUNING 94-98 Chevrolet Full Size Pick Up Corner Light 4 Pcs Black (2LC-G1G3JM-V2-TM)
- WAGNER BRAKES Ceramic Disc Pad Set, Zd976 (ZD976)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- WESTIN Smooth Front Cap (72-11691)
- Extang Truck Bed Covers