Shop All Truck Bed Covers
Extang
FRD8 73-96 F250/350 97-98
Mfr # 92515
Zoro # G910951208
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Finish Matte
- Installation Type Clamp-On
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92515
- Zoro # G910951208
- UPC # 750289925159
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Finish | Matte |
Installation Type | Clamp-On |
Color | Black |
Type | Soft Folding |
Material | Vinyl |
Locking Type | Tailgate Handle Lock |
Folds/Panels | 2 Folds/ 3 Panels |
Drilling Required | Drilling Not Required |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621)
- GOLD EAGLE All Purpose Cleaner, 19Oz (CLINDO)
- PUROLATOR Purolator A36165 PurolatorONE Advanced Air Filter (A36165)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P300)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- BUSHWACKER 02-08 DODGE RAM LB DIAMOND W/O HOLES ULTIMATE BEDRAIL CAP (59511)
- Extang Truck Bed Covers