Shop All Truck Bed Covers
Extang
FORD SUPER DUTY 6 3/4 FT 2017-21
Mfr # 77486
Zoro # G910951338
product price: $349.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Folds/Panels 2 Folds/ 3 Panels
- Installation Type Clamp-On
- Drilling Required Drilling Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 77486
- Zoro # G910951338
- UPC # 750289774863
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Drilling Required | Drilling Not Required |
Finish | Matte |
Type | Soft Folding |
Material | Vinyl |
Color | Black |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy To Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY AUTOMOTIVES BATTERY FILLER JUG TYPE (MAX3464132)
- S&G TOOL AID CORPORATION S & G Tool Aid SG18650 Deutsch Terminals Service Kit (SG18650)
- FLEETGUARD Lf Pkg, LF3345 (LF3345)
- MIDWEST FASTENER 5/16"-18 x 1" Coarse Thread GM/Ford Hex Washer Head Body Bolts 8PK (31465)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- ROLL N LOCK Manual Retractable, Lockable, Black Powder Coated, Aluminum (BT570A)
- Extang Truck Bed Covers