Shop All Truck Bed Covers
Extang
FORD RANGER 5' 2019-21
Mfr # 77636
Zoro # G910951444
product price: $351.49
/ea
Free Shipping & Returns
Not eligible for select promotions
$351.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Drilling Required Drilling Not Required
- Type Soft Folding
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 77636
- Zoro # G910951444
- UPC # 750289776362
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Locking Type | Tailgate Handle Lock |
Drilling Required | Drilling Not Required |
Type | Soft Folding |
Installation Type | Clamp-On |
Color | Black |
Finish | Matte |
Folds/Panels | 2 Folds/ 3 Panels |
Material | Vinyl |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy To Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMILEDS Fog Light Bulb, Philips Ps24Wffb1 (PS24WFFB1)
- GROTE Reflector-3- Red- Rnd Stick-On- Retail P, 40052-5 (40052-5)
- CURT Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer (116123)
- MAIN FILTER PARKER FA3510 Replacement/Interchange Spin-On Filter (MF0057995)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC4235 (8RC4235)
- Extang Truck Bed & Tailgate Accessories