Shop All Truck Bed Covers
Extang
FORD RANGER 2019 6' BED
Mfr # 92638
Zoro # G910951413
product price: $449.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Finish Matte
- Drilling Required Drilling Not Required
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92638
- Zoro # G910951413
- UPC # 750289926385
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Finish | Matte |
Drilling Required | Drilling Not Required |
Material | Vinyl |
Type | Soft Folding |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Color | Black |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH Hulk 2.0 16K Tow Hook 2 Shank Black/White (GH-0069-W)
- ZEROSTART Ul Tank, 1500W / 120V, Thermostat 60/80F (3309161)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- PETERSON MANUFACTURING Incandescent Rectangular 388 Length x 180 Width x 052 Height Red Lens (V132R)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7 x 12 Foot (DTR7012)
- Extang Truck Bed Covers