Shop All Truck Bed Covers
Extang
FORD RANGER 2019 5' BED
Mfr # 92636
Zoro # G110951404
product price: $449.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Installation Type Clamp-On
- Material Vinyl
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92636
- Zoro # G110951404
- UPC # 750289926361
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Installation Type | Clamp-On |
Material | Vinyl |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Soft Folding |
Finish | Matte |
Color | Black |
Drilling Required | Drilling Not Required |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 555-016 Steel Cup Expansion Plug 15/16 In., Height 0.380 (555-016)
- BAJA DESIGNS S8, 20IN DRIVING/COMBO LED LIGHT BAR (702003)
- MANN FILTER 86-92 Bmw 325I-X-S-528E 2.5L L6 Oil Filter, W719/15 (W719/15)
- BLUE SEA SYSTEMS Blue Sea Systems 7157-BSS Marine Grade Short Stop Circuit Breaker - 50A (7157-BSS)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- S & H INDUSTRIES BUMPER RACK ALUMINUM (8" WIDE BOX) (KE73784)
- Extang Truck Bed Covers