Shop All Truck Bed Covers
Extang
FORD RANGER 2019 5' BED
Mfr # 83636
Zoro # G210951274
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Promotion Restriction Not eligible for promotion
- Drilling Required Drilling Not Required
- Material Aluminum
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 83636
- Zoro # G210951274
- UPC # 750289836363
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Drilling Required | Drilling Not Required |
Material | Aluminum |
Installation Type | Clamp-On |
Type | Hard Folding |
Finish | Matte |
Folds/Panels | 2 Folds/ 3 Panels |
Locking Type | Tailgate Handle Lock |
Color | Black |
Description
Hard Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable Using Tailgate Handle Lock, Black Matte, Aluminum
- •Re-Engineered Patented EZ-Lock Clamp Requires Minimal Effort To Operate And Self-Locks In Position
- •Lockable Using Tailgate Handle Lock
- •Exclusive, Lightweight, 1-Inch Think EnduraShield Panel Provides Strength And Durability
- •Matte Black Textured Finish With Powder Coated Aluminum Frames And Hinges For Extra Wear Resistance
- •Exclusive Hard Polymer Rubber Corners, Hinge Caps And Snap-On Seals Helps Resist From Harsh Weather
- •Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL WINDOW REGULATOR ONLY, WPR0267L (WPR0267L)
- GATES Classical Section Wrapped V-Belt, B83 (B83)
- ILC Replacement For Ultima, 3345607 Alternator (3345607 ALTERNATOR)
- CAMEL TIRE PLUG KIT BS&RD (15162)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- WESTIN Smooth Front Cap (72-11481)
- Extang Truck Bed Covers