Shop All Truck Bed Covers
Extang
FORD MAVERICK 4' 6'' 2022
Mfr # 90735
Zoro # G910951536
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Promotion Restriction Not eligible for promotion
- Folds/Panels 2 Folds/ 3 Panels
- Type Soft Folding
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 90735
- Zoro # G910951536
- UPC # 750289907353
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Soft Folding |
Installation Type | Clamp-On |
Color | Black |
Material | Vinyl |
Finish | Matte |
Drilling Required | Drilling Not Required |
Locking Type | Tailgate Handle Lock |
Description
Soft Folding With Auto Latch And Secure Rotary Release, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Matte Black, Vinyl, Works Without Tool Boxes
- •Auto-Latching Component Automatically Secures Cover Into Place When Closed
- •Lockable Via Tailgate Lock
- •Extang Engineered Secure Rotary Release Latching System Is Easy To Operate And Provides An Added Level Of Security, Simply Twist And Lift With One-Hand, One Motion
- •Heavy-Duty, Ancona Pebble Grained Fabric Protects Your Bed And Precious Cargo From Water, Dirt, And Dust
- •Sturdy T-Handle Cab Clamps Attach Directly To Your Bed Flanges Without Damage/Alteration To Your Bed Caps And Allows Quick Cover Removal For Full Bed Use In Seconds, Without Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 96" Steel Topside Truck Box (579000)
- VIAIR 40 Amp Sealed 4-prong relay with pre-wired female socket, 12v, IP66 (93944)
- WESTIN HD Headache Rack (57-8005)
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (570749)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- BAK IND BAKFLIPF1 2019 GM 5'8'' (772130)
- Extang Truck Bed Covers