Shop All Truck Bed Covers
Extang
FORD MAVERICK 4' 6'' 2022
Mfr # 77735
Zoro # G910951437
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Promotion Restriction Not eligible for promotion
- Locking Type Tailgate Handle Lock
- Drilling Required Drilling Not Required
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 77735
- Zoro # G910951437
- UPC # 750289777352
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Locking Type | Tailgate Handle Lock |
Drilling Required | Drilling Not Required |
Material | Vinyl |
Finish | Matte |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Soft Folding |
Color | Black |
Installation Type | Clamp-On |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy-To-Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 12' Length (TRC1407P-0-12)
- SKF Oil, Penetrating, Krown, Kp53 Solvent Free, Aerosol 400G, Quantity Of 12 (KA51400-12)
- FIAMM AUTOMOTIVE HORN (72016)
- ASTRO PNEUMATIC TIRE INFLATOR DIGITAL 3.5" W/HOSE (AO3018)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- TRUXEDO 19-C SIERRA/SILVERADO 6FT 6IN PRO X15 (1472601)
- Extang Truck Bed & Tailgate Accessories