Shop All Truck Bed Covers
Extang
FORD F150 6'6'' BED 2021
Mfr # 84703
Zoro # G110951190
product price: $1,113.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Drilling Required Drilling Not Required
- Material Aluminum
- Finish Matte
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 84703
- Zoro # G110951190
- UPC # 750289847031
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Drilling Required | Drilling Not Required |
Material | Aluminum |
Finish | Matte |
Color | Black |
Installation Type | Clamp-On |
Type | Hard Folding |
Folds/Panels | 2 Folds/ 3 Panels |
Locking Type | Tailgate Handle Lock |
Description
Hard Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Use With 18-20 Inch Tool Box, Lockable Using Tailgate Handle Lock, Black Matte, Aluminum
- •Lockable Using Tailgate Handle
- •Solid Fold 2.0 Toolbox Tonneau Fit Most Standard 18 To 20 Inch Size Toolboxes
- •Extang's Tri-Fold Toolbox Applications Include A T-Handle Clamp To Secure The L-Channel For Quick Cover Removal And Reinstall
- •Patented L-Channel Design And Adjustable Sealing System Easily Bridges The Toolbox-To-Tonneau Gap For A Perfect Fit And Rain Drainage
- •The Solid Fold 2.0 Features A Black Matte Finish And Textured, Powder Coated Aluminum Frames And Hinges For Extra Wear Resistance And Protection
- •Lightweight, 1 Inch Thick Panels Made Of Automotive Grade EnduraShield Skins With A Polypropylene Core For The Ultimate In Dent And UV Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, Round, Yellow (45413)
- GATES Auto V-Belt, Industry Number 9590HD (9590HD)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2" (40020)
- FUNNEL KING Oil Drain Basin, 1-5/8", Polypropylene (32950)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- ROLL N LOCK RETRACTABLE M-SERIES XT (496M-XT)
- Extang Truck Bed & Tailgate Accessories