Shop All Truck Bed Covers
Extang
FORD F150 5.5' 15-17
Mfr # 94475
Zoro # G110951244
product price: $499.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Color Black
- Finish Matte
- Material Canvas
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 94475
- Zoro # G110951244
- UPC # 750289944754
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Color | Black |
Finish | Matte |
Material | Canvas |
Installation Type | Clamp-On |
Type | Soft Folding |
Folds/Panels | 2 Folds/ 3 Panels |
Locking Type | Tailgate Handle Lock |
Drilling Required | Drilling Not Required |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Canvas
- •Lockable Via Tailgate Lock
- •Features A Heavy-Duty High Quality Canvas Material Instead Of Vinyl
- •WeatherTuff Seals Exceed OEM Standards And Seals At All Contact Points To Keep Weather And Dust Out
- •Patented EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position For Added Security
- •45 Degree Steel Corner Brackets, Commercial Grade Rails, And I-Beam Style Monster Bows Provide Unparalleled Strength
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR U Shaped Cushion with Gel (GY1238)
- BETTER BUILT 75 GALLON WHITE COMBO TANK/TOOLBOX (29224168)
- MILTON INDUSTRIES Tire Inflator (MILS505)
- SCHLEY PRODUCTS MERCEDES 272/273 CAM LOCK TOOL (SL12800)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- BEDSLIDE 48"X16" 1Pc Bedbin Kit Upper Tray, BSA-UK48 (BSA-UK48)
- Extang Truck Bed Covers