Shop All Truck Bed Covers
Extang
FORD F150 5' 6'' BED 2021
Mfr # 94702
Zoro # G410951319
product price: $499.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Folds/Panels 2 Folds/ 3 Panels
- Material Canvas
- Locking Type Tailgate Handle Lock
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 94702
- Zoro # G410951319
- UPC # 750289947021
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Folds/Panels | 2 Folds/ 3 Panels |
Material | Canvas |
Locking Type | Tailgate Handle Lock |
Color | Black |
Drilling Required | Drilling Not Required |
Type | Soft Folding |
Installation Type | Clamp-On |
Finish | Matte |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Canvas
- •Lockable Via Tailgate Lock
- •Features A Heavy-Duty High Quality Canvas Material Instead Of Vinyl
- •WeatherTuff Seals Exceed OEM Standards And Seals At All Contact Points To Keep Weather And Dust Out
- •Patented EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position For Added Security
- •45 Degree Steel Corner Brackets, Commercial Grade Rails, And I-Beam Style Monster Bows Provide Unparalleled Strength
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Flexible Valve Extension, 3/8 in. D (HE-344)
- GARDNER BENDER Ugly Electrical References Guide 2017 (ERB-UG)
- STONE Drain Plug Gskt Pack Of 50, Jg-19001-1 (JG-19001-1)
- CURT Channel-Mount Coupler Hardware Kit (25388)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- TRUXEDO 07-13 SILVERADO/SIERRA CLAMP EXTENSION FOR TONNEAU MATE (1117588)
- Extang Truck Bed Covers