Shop All Truck Bed Covers
Extang
FORD F150 5' 6'' BED 2021
Mfr # 92702
Zoro # G110951541
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Drilling Required Drilling Not Required
- Folds/Panels 2 Folds/ 3 Panels
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92702
- Zoro # G110951541
- UPC # 750289927023
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Drilling Required | Drilling Not Required |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Locking Type | Tailgate Handle Lock |
Type | Soft Folding |
Finish | Matte |
Color | Black |
Material | Vinyl |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Leather Grained Fabric
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKA DK04631, 25FT 2/0 CABLE BLACK (DK04631)
- SEA-DOG Stainless Steel Round Louvered Vent - 5" (331425-1)
- DANA DIFFERENTIAL CARRIER - UNLOADED; DANA 30, 3.73 & UP, OPEN DIFF (2010999)
- BENDIX Valve, Safety, Brake, St-4, 200 Psi, 1/4-18 Npt, 1 Hole (800155)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- TRUXEDO 07-13 SILVERADO/SIERRA 6.5FT BED TRUXPORT TONNEAU COVER W/TRACK SYSTEM (271101)
- Extang Truck Bed Covers