Shop All Truck Bed Covers
Extang
FORD F150 5 1/2 FT BED 2021
Mfr # 90702
Zoro # G410951432
product price: $479.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Finish Matte
- Material Vinyl
- Installation Type Clamp-On
- Drilling Required Drilling Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 90702
- Zoro # G410951432
- UPC # 750289907025
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Finish | Matte |
Material | Vinyl |
Installation Type | Clamp-On |
Drilling Required | Drilling Not Required |
Type | Soft Folding |
Locking Type | Tailgate Handle Lock |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Description
Soft Folding With Auto Latch And Secure Rotary Release, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Matte Black, Vinyl, Works Without Tool Boxes
- •Auto-Latching Component Automatically Secures Cover Into Place When Closed
- •Lockable Via Tailgate Lock
- •Heavy-Duty, Ancona Pebble Grained Fabric Protects Your Bed And Precious Cargo From Water, Dirt, And Dust
- •Engineered Secure Rotary Release Latching System Is Easy To Operate And Provides An Added Level Of Security, Simply Twist And Lift With One-Hand, One Motion
- •Sturdy T-Handle Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •Strongest Aircraft-Grade Aluminum Frame Contributes To Unrivaled Bed Protection
- •Sealed Tightly To Your Truck Bed With Adhesive-Free Perimeter Sealing
- •Allows Quick Cover Removal For Full Bed Use In Seconds, Without Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 212 CC 7 HP 2 in. 70 GPM Gas Powered High Pressure Water Pump (XP702HP)
- OTC Macpherson Strut Spring Compressor (7294)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 2-Pack (252285)
- CHAMPION Copper Plus- Boxed - RC12YC, (71)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- UNDERCOVER 15-C F150 EXT/CREW CAB 5.5FT SB FLEX TONNEAU COVER (FX21019)
- Extang Truck Bed & Tailgate Accessories