Shop All Truck Bed Covers
Extang
FORD F-150 2015-20 6 1/2 FT BED
Mfr # 77480
Zoro # G210951205
product price: $328.59
/ea
Free Shipping & Returns
$328.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Color Black
- Finish Matte
- Type Soft Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 77480
- Zoro # G210951205
- UPC # 750289774801
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Color | Black |
Finish | Matte |
Type | Soft Folding |
Material | Vinyl |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Locking Type | Tailgate Handle Lock |
Drilling Required | Drilling Not Required |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy To Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING WRENCH OIL FILTER 3-LEGGED SPIDER TYPE (CTA2507)
- QUICKCABLE Mini Fuse Tab Adapter, PK10 (169147-2010)
- BELLTECH STREET PERFORMANCE (220811) SHOCK ABSORBER (2208AA)
- VELVAC Union, Push-Lock, Brass, 3/8" Tube (017911)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- BUYERS PRODUCTS 4-Way 2-Position Solenoid Air Valve With Five 1/4 Inch NPT Ports (BAV050SA)
- Extang Truck Bed Covers