Shop All Truck Bed Covers
Extang
FORD F-150 2015-20 5 1/2 FT BED
Mfr # 77475
Zoro # G610951300
product price: $328.59
/ea
Free Shipping & Returns
$328.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Finish Matte
- Folds/Panels 2 Folds/ 3 Panels
- Drilling Required Drilling Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 77475
- Zoro # G610951300
- UPC # 750289774757
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Finish | Matte |
Folds/Panels | 2 Folds/ 3 Panels |
Drilling Required | Drilling Not Required |
Material | Vinyl |
Color | Black |
Locking Type | Tailgate Handle Lock |
Type | Soft Folding |
Installation Type | Clamp-On |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy To Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 10 Gauge, Black, 100 ft.Spool (87-5002)
- DONALDSON Diffuser (P562289)
- BALDWIN FILTERS Air Filter, 4-13/32 x 5 in. (PA1639)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5580CA-MG)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG HONDA RIDGELINE 2017 (92590)
- AIRBEDZ Full Size, 76" Length X 63-1/2" Width X 12" Height Inflated, Built-In DC Air Pump (PPI-302)
- Extang Truck Bed Covers