Shop All Truck Bed Covers
Extang
F150 6.5' BED 09-14
Mfr # 92410
Zoro # G310951198
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Promotion Restriction Not eligible for promotion
- Folds/Panels 2 Folds/ 3 Panels
- Drilling Required Drilling Not Required
- Type Soft Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92410
- Zoro # G310951198
- UPC # 750289924107
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Folds/Panels | 2 Folds/ 3 Panels |
Drilling Required | Drilling Not Required |
Type | Soft Folding |
Finish | Matte |
Locking Type | Tailgate Handle Lock |
Installation Type | Clamp-On |
Material | Vinyl |
Color | Black |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Does Not Work With Toolbox
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Lincoln Aviator (56453)
- ZEROSTART Silicone Pad, Adhesive - 80W, 12 Vdc, 6.7A - 1-1/2in. 4 Cm X 8in. 20 Cm (3400071)
- JJ KELLER Detailed Drivers Logbook, With Carbon (8567)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG HONDA RIDGELINE 2017 (92590)
- UNDERCOVER 07-C TUNDRA CREWMAX 5.5FT BED W/O CARGO SYSTEM FLEX COVER (FX41007)
- Extang Truck Bed & Tailgate Accessories