Shop All Truck Bed Covers
Extang
F150 5.5' 04-08
Mfr # 92780
Zoro # G510951356
product price: $430.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Folds/Panels 2 Folds/ 3 Panels
- Material Vinyl
- Type Soft Folding
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92780
- Zoro # G510951356
- UPC # 750289927801
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Folds/Panels | 2 Folds/ 3 Panels |
Material | Vinyl |
Type | Soft Folding |
Finish | Matte |
Drilling Required | Drilling Not Required |
Color | Black |
Installation Type | Clamp-On |
Locking Type | Tailgate Handle Lock |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL In/Out Thermometer/Clock, Lighted, Silver (37035-8)
- ECCO LED, Directional, 3 LEDs, Surface Mnt, Blue (ED3703B)
- WIX FILTERS Air Filter #Wix 46671 (46671)
- BEDRUG 2022-C Tundra Xlt Bedmat For Spray In Or No Bed Liner 5.6Ft Bed Charcoal (XLTBMY22SBS)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- TRUXEDO 17-C F250/F350/F450 SUPER DUTY 8FT PRO X15 TONNEAU COVER BLACK (1479601)
- Extang Truck Bed Covers