Shop All Truck Bed Covers
Extang
DODGE RAM 5.7' 09-15
Mfr # 83425
Zoro # G610951485
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Material Aluminum
- Drilling Required Drilling Not Required
- Locking Type Tailgate Handle Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extang
- MFR # 83425
- Zoro # G610951485
- UPC # 750289834253
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Material | Aluminum |
Drilling Required | Drilling Not Required |
Locking Type | Tailgate Handle Lock |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Hard Folding |
Installation Type | Clamp-On |
Finish | Matte |
Description
Hard Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable Using Tailgate Handle Lock, Black Matte, Aluminum
- •Rear Tail Section Clamps Operate With Spring Action Handle For Instant Fasten And Release
- •Lockable Using Tailgate Handle Lock
- •Made With TPO Dent Resistant Panels
- •Cooler To Touch On Hot Days
- •Snap On Seals Provide The Most Water Resistant Folding Cover On The Market
- •Convenient Cargo Carrying
- •Provides OEM Matching Style Along With Extra Wear Resistance And Protection
- •Easy Operation With Three Lightweight Panels And Aluminum Hinges Make Opening And Closing A Breeze
- •Easily Installs In Seconds Without Using Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SEWER FITTING - 3IN PERMANENT PLUMBING ADAPTER (39422)
- BALDWIN FILTERS Fuel Filter, Cartridge, 10in. L (PF9908 KIT)
- SKF Wheel Race - Rear Left, LM501310 VP (LM501310 VP)
- DISCO Universal Moulding Clips 10-24X3/4" Stud Size PK25 (347PK25)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- ACCESS BED COVERS 19-C SILVERADO/SIERRA 1500 5FT8IN BED TONNOSPORT COVER (22020369)
- Extang Truck Bed Covers