Shop All Truck Bed Covers
Extang
DODGE RAM 2019-21 5 FT 7 IN BED
Mfr # 77421
Zoro # G110951473
Free Shipping & Returns
Not eligible for select promotions
$328.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Material Vinyl
- Drilling Required Drilling Not Required
- Type Soft Folding
- Locking Type Tailgate Handle Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extang
- MFR # 77421
- Zoro # G110951473
- UPC # 750289774214
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Material | Vinyl |
Drilling Required | Drilling Not Required |
Type | Soft Folding |
Locking Type | Tailgate Handle Lock |
Folds/Panels | 2 Folds/ 3 Panels |
Color | Black |
Finish | Matte |
Installation Type | Clamp-On |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy To Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENDA St175/80D13 C/5H Dir Silv, #3S967 (3S967)
- ROADPRO Heavy-Duty Automotive Replacement, 2112 (RP-2112)
- GARMIN Threaded Power/Data Cable f/ ECHOMAP Ultra - 4 Pin (010-12938-00)
- TOW READY 63057 2 In. Receiver Mount Pintle Hook Mounting Plate (TO320518)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- BUYERS PRODUCTS Steel Tailgate Latch Assembly with Forged Steel Brackets And Clevis (TGL3410ST)
- Extang Truck Bed & Tailgate Accessories