Shop All Truck Bed Covers
Extang
CHEVY/GMC 6.5' 88-00 OLD
Mfr # 92540
Zoro # G010951290
product price: $430.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Folds/Panels 2 Folds/ 3 Panels
- Finish Matte
- Color Black
- Drilling Required Drilling Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92540
- Zoro # G010951290
- UPC # 750289925401
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Folds/Panels | 2 Folds/ 3 Panels |
Finish | Matte |
Color | Black |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Type | Soft Folding |
Material | Vinyl |
Locking Type | Tailgate Handle Lock |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Volt 50 Amp Alternator For Delco 1117254 10459245 Caterpillar Cummins 24 (400-12432)
- FLOWMASTER TAILPIPES 2.50IN MANDREL BENT TUBING FOR 64-72 GM A-BODY 16 GAUGE 409S (815802)
- DUAL PRO Professional Series Battery Charger - 15A - 1-Bank - 12V (PS1)
- PROJE PREMIUM CAR CARE Redline Wheel Cleaner 16oz - Safe on All Wheel Types (10003)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 24 Foot (3013395)
- Extang Truck Bed & Tailgate Accessories