Shop All Truck Bed Covers
Extang
CHEVY/GMC 2500HD/3500HD 8'
Mfr # 92658
Zoro # G010951535
product price: $449.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Drilling Required Drilling Not Required
- Installation Type Clamp-On
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92658
- Zoro # G010951535
- UPC # 750289926583
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Locking Type | Tailgate Handle Lock |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Material | Vinyl |
Finish | Matte |
Compatible With Ladder Rack | Ladder Rack Compatible |
Folds/Panels | 2 Folds/ 3 Panels |
Color | Black |
Type | Soft Folding |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 0.90mm x 14.00mm Flat Twin Blade Automotive Terminal Tool (95839-23)
- SEACHOICE 3 Position Magneto Ignition Switch, 6 Wire, Polypropylene (11831)
- ESCO/EQUIPMENT SUPPLY CO Extension, 2.8" (91024)
- HOPKINS TOWING SOLUTIONS Bonded Trailer Wire, 1-1/4" L x 6" W (49915)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- BAK INDUSTRIES 08-16 F250/F350 SUPER DUTY STD/SUPER/CREW CAB 6FT 9IN BAKFLIP FIBERMAX (1126310)
- Extang Truck Bed & Tailgate Accessories