Shop All Truck Bed Covers
Extang
CANYON/COLORADO 5' 2015-21
Mfr # 90350
Zoro # G410951197
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Promotion Restriction Not eligible for promotion
- Drilling Required Drilling Not Required
- Material Vinyl
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 90350
- Zoro # G410951197
- UPC # 750289903508
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Drilling Required | Drilling Not Required |
Material | Vinyl |
Color | Black |
Installation Type | Clamp-On |
Finish | Matte |
Locking Type | Tailgate Handle Lock |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Soft Folding |
Description
Soft Folding With Auto Latch And Secure Rotary Release, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Matte Black, Vinyl, Works Without Tool Boxes
- •Auto-Latching Component Automatically Secures Cover Into Place When Closed
- •Lockable Via Tailgate Lock
- •Heavy-Duty, Ancona Pebble Grained Fabric Protects Your Bed And Precious Cargo From Water, Dirt, And Dust
- •Engineered Secure Rotary Release Latching System Is Easy To Operate And Provides An Added Level Of Security, Simply Twist And Lift With One-Hand, One Motion
- •Sturdy T-Handle Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •Strongest Aircraft-Grade Aluminum Frame Contributes To Unrivaled Bed Protection
- •Sealed Tightly To Your Truck Bed With Adhesive-Free Perimeter Sealing
- •Allows Quick Cover Removal For Full Bed Use In Seconds, Without Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 2" in x 50' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Green (DOTC2 2 x 50-G)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 2.25 Oz., PK25 (LH225Z)
- TIMKEN Bearings, L44643 (L44643)
- EDELMANN Return Line Assembly - From Gear, 80473 (80473)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- BAK INDUSTRIES 02-C RAM STD/QUAD/MEGA CAB 8FT BAKFLIP MX4 TONNEAU COVER (448204)
- Extang Truck Bed & Tailgate Accessories