Shop All Truck Bed Covers
Extang
CANYON 6FT BED 15-17
Mfr # 92355
Zoro # G010951221
product price: $430.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Material Vinyl
- Finish Matte
- Installation Type Clamp-On
- Locking Type Tailgate Handle Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92355
- Zoro # G010951221
- UPC # 750289923551
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Material | Vinyl |
Finish | Matte |
Installation Type | Clamp-On |
Locking Type | Tailgate Handle Lock |
Color | Black |
Drilling Required | Drilling Not Required |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Soft Folding |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.10/3.50-4 (TR87) (TUN4001)
- TIE DOWN MARINE Guide On 48-60" Floating, #86568 (86568)
- INCOM Reflective Tape, Yellow Engineer Reflective 2 x 150' (RST552)
- BALDWIN FILTERS Air Filter, 6-13/32 x 16 in. (PA1893)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- TRUXEDO 19-C SILVERADO/SIERRA NEW BODY STYLE 1500 8FT TRUXPORT TONNEAU COVER (272801)
- Extang Truck Bed Covers